CLS4628
Corning® disposable aseptic transfer cap, microcarriers
leur fitting, sterile, weight 500 g
Synonym(s):
Corning cap
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.13
Recommended Products
material
orange polypropylene cap (disposable)
sterility
sterile
packaging
pkg of 1 ea
manufacturer/tradename
Corning 4628
cap size
45 mm
tubing I.D. × O.D. × L
1/4 in. × 3/8 in. × 30 in., chemical resistant, heat sealable flexible
weight
500 g
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Corning microcarriers with Corning CellBIND, low concentration Synthemax II, and untreated surfaces are available in 100 g and 500 g bottles that can be fitted with Corning aseptic transfer caps to prevent adventitious contamination during bioreactor loading. These aseptic transfer caps are sterile (10-6 SAL), and individually double bagged. Microcarriers and aseptic transfer caps are sold separately.
Legal Information
Corning is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service