CLS431117
Corning® bottle-top vacuum filters
polyethersulfone membrane, sterile, pore size 0.22 μm, membrane diam. 70 mm, funnel capacity 500 mL, case of 12
Synonym(s):
bottle top filters, laboratory filters, vacuum system filters
About This Item
Recommended Products
material
polyethersulfone membrane
polystyrene housing
yellow adapter
sterility
sterile
feature
cap: no
graduations
packaging
case of 12
manufacturer/tradename
Corning 431117
filter capacity
500 mL
funnel capacity
500 mL
membrane diam.
70 mm
neck diam.
33 mm
pore size
0.22 μm
fitting
GL 33 bottle neck
Looking for similar products? Visit Product Comparison Guide
Related Categories
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service