Skip to Content
Merck
All Photos(2)

Key Documents

CLS354270

Corning® Cell Recovery Solution

pack of 500 mL

Synonym(s):

lab equipment accessory

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116155
NACRES:
NA.7

packaging

pack of 500 mL

manufacturer/tradename

Corning 354270

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Corning Cell Recovery Solution, 500 mL, enables the recovery of cells cultured on Corning Matrigel Basement Membrane Matrix for subsequent biochemical analyses.

Quality
Tested for ability to depolymerize a 1mm thick layer of gelled Matrigel Matrix after one hour at 2° to 8°C
Filtered (0.2 μm membrane) and tested for bacteria, fungi, and mycoplasma

Preparation and Storage
Stable for at least three months at 2° to 8°C.

Handling
Corning Cell Recovery Solution is used full strength to recover cells from Corning Matrigel Matrix.

Formulation
Nonenzymatic proprietary solution

Legal Information

Corning is a registered trademark of Corning, Inc.
Matrigel is a registered trademark of Corning, Inc.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service