CLS3460
Corning® Transwell® 12 well plates
0.4 μm pore size, Tissue Culture (TC)-treated surface clear polystyrene plate, round wells, polyester membrane (Polyethylene Terephthalate (PET), flat bottom wells clear sterile, case of 48, pack of 12
Synonym(s):
cell culture inserts, plate inserts, tissue culture dishes, tissue culture plates
About This Item
Recommended Products
Product Name
Corning® Transwell® polyester membrane cell culture inserts, 12 mm Transwell with 0.4 μm pore polyester membrane insert, TC-treated, sterile, 48/cs
material
clear polystyrene plate
flat bottom wells clear
polyester membrane (Polyethylene Terephthalate (PET)
round wells
sterility
sterile
feature
lid
skirt
packaging
pack of 12
case of 48
manufacturer/tradename
Corning 3460
insert working volume
0.5 mL
membrane diam.
12 mm
membrane thickness
10 μm
size
12 wells
surface area
1.12 cm2 , cell growth area
well working volume
1.5 mL
color
clear
pore size
0.4 μm
binding type
Tissue Culture (TC)-treated surface
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- 10μm thick transparent polyester membrane
- Treated for optimal cell attachment
- Packaged 12 inserts in a 12 well plate, 4 plates per case
- Excellent visibility under phase contrast microscopy
- Sterilized by gamma radiation
Provides excellent cell visibility under phase contrast microscopy and allows assessment of cell viability and monolayer formation.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service