Skip to Content
Merck
All Photos(1)

Key Documents

CLS3395

Corning® HTS Transwell®-24 well permeable supports

HTS Transwell-24 clear reservoir, 1 well, non-treated, sterile, 48/cs

Synonym(s):

corning transwell, transwell corning

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.13
material:
clear polystyrene plate
flat bottom wells clear
flat bottom wells clear plate
rectangular wells
size:
24 wells
well working volume:
20-25 mL
Pricing and availability is not currently available.

material

clear polystyrene plate
flat bottom wells clear
flat bottom wells clear plate
rectangular wells

description

1 well reservoir

sterility

sterile

feature

lid
skirt
plate format: 24 wells

packaging

pack of 12
case of 48

manufacturer/tradename

Corning 3395

size

24 wells

well working volume

20-25 mL

color

clear

suitability

suitable for (cell culture applications; optimal for cell attachment)

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Corning® HTS Transwell® 24 Well Permeable Supports

Features and Benefits:

  • Treated for optimal cell attachment
  • 0.4 μm to 3 μm pore polycarbonate or polyester membrane
  • Reservoirs may be purchased separately
  • Sterilized by gamma radiation
  • For use as reservoir tray with HTS Transwell Permeable Supports
  • Not Treated for cell attachment
  • Same footprint as standard 24 well plate but with single rectangular well
  • Sterilized by gamma radiation

Legal Information

Corning is a registered trademark of Corning, Inc.
Transwell is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service