CLS1000P2L
Corning® reusable low form beaker
polypropylene, size 2 L
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.43
Recommended Products
material
polypropylene
feature
graduations (200 mL)
manufacturer/tradename
Corning 1000P-2L
H × O.D.
185 mm × 132 mm
size
2 L
Looking for similar products? Visit Product Comparison Guide
General description
The polypropylene reusable Griffin-style beakers are transluscent and printed with blue graduations.
The perfluoroalkoxy-copolymer Griffin-style beakers are transluscent with a raised graduation scale. They feature high temperature and chemical resistance.
The perfluoroalkoxy-copolymer Griffin-style beakers are transluscent with a raised graduation scale. They feature high temperature and chemical resistance.
Other Notes
Browse all plastic beakers
Legal Information
Corning is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service