The dimensions of the ice pan are 42L x 30.3W x 20cmH (16½ x 12 x 8”).
BAM168079103
Magic Touch 2™ maxi ice pan with lid
capacity 9.0 L, red, pack of 1 ea
Synonym(s):
lab ice bucket
About This Item
Recommended Products
material
red
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art M16807-9103
capacity
9.0 L
Looking for similar products? Visit Product Comparison Guide
General description
Features:
- Snug fitting lids for additional insulation and protection
- Expanded urethane is lightweight for easy transport
- Fill line indicators
- Built-in spouts to pour of unwanted liquid*
- Raised edges for ease in carrying
- Lightly textured non-slip finish
- Stackable
*Feature is not in 1.0L pans
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What are the dimensions of this ice pan?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service