BAM168072004
Magic Touch 2™ ice bucket with lid
capacity 2.5 L, green, pack of 1 ea
Synonym(s):
lab ice bucket
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103000
NACRES:
NB.22
Recommended Products
material
green
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art M16807-2004
capacity
2.5 L
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The new design of the Magic Touch 2 ice pans and ice buckets has improved durability and performance. With superior insulation properties, and chemical resistance, these ice pans can be used with ice, dry ice, dry ice-salt, solvent slurries or liquid nitrogen. The non-sweating closed cell won′t absorb moisture or odors, and the pan is virtually unbreakable under normal use conditions.
Features:
*Feature is not in 1.0L pans
Features:
- Snug fitting lids for additional insulation and protection
- Expanded urethane is lightweight for easy transport
- Fill line indicators
- Built-in spouts to pour of unwanted liquid*
- Raised edges for ease in carrying
- Lightly textured non-slip finish
- Stackable
*Feature is not in 1.0L pans
Legal Information
Magic Touch 2 is a trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service