BAF187940003
Poxygrid® Tube Holder
Holds 1 x 50 mL tube
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.22
Recommended Products
material
epoxy-coated (steel)
description
for tube diam. 29 mm
feature
Holds 1 x 50 mL tube
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F18794-0003
General description
Holder supports a single 50ml conical tube in an upright position so it will not roll or spill
- Autoclavable
Legal Information
Poxygrid is a registered trademark of SP Scienceware, a division of SP
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service