Skip to Content
Merck
All Photos(1)

Key Documents

95581

Supelco

Micro particle size standard based on polystyrene monodisperse

size: 0.2 μm

Synonym(s):

Monodisperse polystyrene latex particles (0.2 μm), monodisperse polystyrene microbeads (0.2 μm), monodisperse polystyrene microspheres (0.2 μm), polystyrene monodisperse microparticles (0.2 μm), Size standards

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.25

grade

analytical standard

Quality Level

form

aqueous suspension

crosslinking

0 % cross-linked

concentration

2% (solids)

particle size

0.2 μm std dev <0.03 μm

application(s)

glass & ceramic
industrial qc
pharmaceutical

format

neat

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Monodisperse polystyrene based micro particles (size: 0.2 μm) are a particle size standard, ideal to determine particle size distribution (PSD) of test samples.

Application

Used for equipment particle size calibration.
Monodisperse polystyrene latex particles are also used to find the PSD of colloidal dispersions.

Features and Benefits

  • suitable for routine instrument calibration checks, testing and corrections
  • available in 5 mL and 10 mL pack sizes as neat samples

Analysis Note

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.001 μm. The size determination of these particles follows procedures described by National Institute of Standards and Technology (NIST, USA) respectively by the Community Bureau of Reference (BCR), esp.:
  • Transmission electron microscopy (TEM)
  • Scanning electron microscope
  • Light microscopy
  • Coulter counter with MDF-system
Calibration of equipment is carried out with NIST-respectively BCR-particle size standards.

Legal Information

Coulter is a trademark of Beckman Coulter, Inc.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

410.0 °F

Flash Point(C)

210 °C

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

JooWon Lim et al.
Optics express, 25(24), 30445-30458 (2017-12-10)
Optical diffraction tomography (ODT) using Born or Rytov approximation suffers from severe distortions in reconstructed refractive index (RI) tomograms when multiple scattering occurs or the scattering signals are strong. These effects are usually seen as a significant impediment to the
In vitro digestion of emulsions: diffusion and particle size distribution using diffusing wave spectroscopy and diffusion using nuclear magnetic resonance
Marze S, et al.
Soft Matter, 8(42) (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service