Skip to Content
Merck
All Photos(1)

Key Documents

78452

Sigma-Aldrich

Micro particles based on polystyrene

size: 2 μm

Synonym(s):

Latex beads from PS

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116105
NACRES:
NA.21
Pricing and availability is not currently available.

Quality Level

form

aqueous suspension

crosslinking

2 % cross-linked

concentration

10% (solids)

particle size

2 μm std dev <0.05 μm, coeff var <3%

density

1.05 g/cm3

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Analysis Note

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Ali Rahmani et al.
Electrophoresis, 39(3), 445-455 (2017-09-26)
In recent years, applications of dielectrophoresis-based platforms have been recognized as effective and dependable approach to separate cells and bioparticles, suspended in different carrier fluids, based on particle size and electrical properties. In this study, a microfluidic device was fabricated
Johanna Trägårdh et al.
Optics express, 27(21), 30055-30066 (2019-11-07)
Multimode fibres have recently been employed as high-resolution ultra-thin endoscopes, capable of imaging biological structures deep inside tissue in vivo. Here, we extend this technique to label-free non-linear microscopy with chemical contrast using coherent anti-Stokes Raman scattering (CARS) through a
Brenda Quistián-Vázquez et al.
Lasers in surgery and medicine, 52(6), 552-559 (2019-10-02)
Optical properties characterize light propagation in turbid media, such as tissue. Recovery of optical properties is of great importance in a wide variety of biomedical applications, including both therapeutic treatments and diagnosis. Most of the available methodologies are well established

Questions

  1. Hi there, could you please inform me as to what solvent these suspensions contain? I need to include it on my COSHH form/risk assessment, yet it is not mentioned in your SDS. Many thanks, C.

    1 answer
    1. This product is a 10% solution in water. There is no surfactant present in this preparation.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service