UFC30GV
Ultrafree® Centrifugal Filter, 0.5 mL Sample Volume
pore size 0.22 μm, PVDF membrane (hydrophilic)
Synonym(s):
Centrifuge filter
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104916
eCl@ss:
36100101
NACRES:
NB.24
Recommended Products
material
PVDF membrane (hydrophilic)
polypropylene
Quality Level
sterility
non-sterile
feature
holdup volume 5 μL
manufacturer/tradename
Ultrafree®
parameter
0.5 mL sample volume
50 °C max. temp.
technique(s)
protein extraction: suitable
protein purification: suitable
L
45 mm
diam.
10.6 mm
filtration area
0.2 cm2
matrix
Durapore®
pore size
0.22 μm pore size
application(s)
sample preparation
shipped in
ambient
Related Categories
General description
Filter Code: GVPP
Filter Type: Microfiltration
Ultrafree® MC (0.5 mL), a single-use centrifugal device, is a disposable filter used to remove particulates from aqueous biological solutions.
Filter Type: Microfiltration
Ultrafree® MC (0.5 mL), a single-use centrifugal device, is a disposable filter used to remove particulates from aqueous biological solutions.
Application
Ultrafree®MC Centrifugal Filter is suitable for:
- removing particles and precipitates from aqueous and some solvent-based samples
- with protein and nucleic acid solutions
- for protein extraction and purification
- sample preparation
Features and Benefits
- Available in five different pore sizes from 0.1 to 5.0 µm
- Pre-sterilized units are available
- Offers quick filtration and highly reproducible performance
- For use in fixed-angle rotors for 1.5 mL tubes
Physical form
Color Code: Yellow
Legal Information
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Ultrafree is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service