KHGEG3TTB1H
Millipore Express® SHC High Area, Opticap® XLT Capsule
Opticap® XLT 30, cartridge nominal length 30 in. (75 cm)
Synonym(s):
Gamma Compatible High Area Opticap® XLT 30 Millipore Express® SHC 0.5 µm/ 0.2 µm 1-1/2 in. TC-1 in. HB
About This Item
Recommended Products
material
polyester support
polyethersulfone
polypropylene
polypropylene housing
polypropylene vent cap
polysulfone
silicone seal
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
gamma compatible
product line
Opticap® XLT 30
feature
hydrophilic
manufacturer/tradename
Millipore Express®
parameter
≤169.2 mL/min air diffusion at 2.75 bar (40 psig) and 23 °C (in water)
1.0 bar max. differential pressure (15 psi) at 80 °C (Forward)
2.1 bar max. differential pressure (30 psi) at 25 °C (Reverse; intermittent)
25 °C max. inlet temp.
5.5 bar max. differential pressure (80 psi) at 25 °C (Forward)
6.9 bar max. differential pressure (100 psi) at 25 °C (Forward; intermittent)
80 psig max. inlet pressure
technique(s)
sterile filtration: suitable
L
87.1 cm (34.3 in.)
W
7.8 in.
cartridge nominal length
30 in. (75 cm)
diam.
10.7 in. (4.2 cm)
filtration area
3.0 m2
inlet to outlet W
17.5 cm (6.9 in.)
outlet connection diam.
1 in.
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
matrix
Millipore Express® SHC High Area
pore size
0.5/0.2 μm pore size
bubble point
≥4000 mbar (58 psig), air with water at 23 °C
fitting
1/4 in. drain/vent hose barb (with double O-ring seal)
inlet sanitary flange
outlet hose barb
(38 mm (1 1/2 in.) Sanitary Flange Inlet and 25 mm (1 in.) Hose Barb Outlet)
application(s)
sample preparation
General description
Packaging
Other Notes
Preparation Note
Gamma compatible to 45 kGy; 3 autoclave cycles of 60 min @ 123 °C; not in-line steam sterilizable
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
After sterilization and a controlled water flush of 63 L, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service