HVHP09050
PVDF Membrane Filter, 0.45 μm Pore Size
Durapore®, filter diam. 90 mm, hydrophobic
Synonym(s):
Durapore® Membrane Filter, 0.45 µm
About This Item
material
PVDF membrane
plain filter
white filter
Quality Level
sterility
non-sterile
feature
hydrophobic
manufacturer/tradename
Durapore®
Millipore
parameter
>2.6 mL/min-cm2 water flow rate
20 L/min-cm2 air flow rate
85 °C max. temp.
filter diam.
90 mm
thickness
125 μm
gravimetric extractables
0.5%
refractive index
n/D 1.42
matrix
Durapore®
pore size
0.45 μm pore size
75 % porosity
bubble point
≥0.6 bar, air with methanol at 23 °C
shipped in
ambient
General description
Features & Benefits
- Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
- Durapore membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
Application
- Air clarification
- Gas and solvent filtration
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service