Skip to Content
Merck
All Photos(1)

Key Documents

HG00BX11

Millipore

Malt Extract Powder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106213

packaging

pkg of 25 kg (HG00BX11.25)
poly bottle of 12 × 500 g (HG00BX11.500)

storage temp.

2-30°C

Application

Biolab Malt Extract Powder is obtained by extracting the solubles from moulted barley, followed by evaporation to dryness. The low temperature drying process ensures the preservation of nitrogenous and carbohydrate constituents. It contains a high percentage of maltose, and is very useful ingredient for the cultivation of yeasts and moulds.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service