Skip to Content
Merck
All Photos(8)

Key Documents

173017

Supelco

Prove 300 Spectrophotometer

suitable for UV/Vis spectroscopy, Spectroquant®

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116116
NACRES:
SE.11

product name

Prove 300, suitable for UV/Vis spectroscopy, Spectroquant®

product line

Spectroquant®

Quality Level

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

compatibility

for use with Spectroquant® Prove 300

shipped in

ambient

storage temp.

no temp limit

General description

Spectroquant® Prove 300: a robust UV/VIS spectrophotometer for sensitive measurements, such as the analysis of drinking water and beverages.
UV/VIS spectrophotometer 4 nm spectral bandwidth Spectroquant®

Legal Information

SPECTROQUANT is a registered trademark of Merck KGaA, Darmstadt, Germany

replaced by

Product No.
Description
Pricing

Storage Class Code

10 - Combustible liquids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Learn about the UV-spectrometric determination of the K270 nm value of olive oil, assessing the UV absorbance at 270 nm to ensure quality and compliance with regulatory standards.

Learn about the UV-spectrometric determination of the K268 nm value of olive oil, assessing the UV absorbance at 268 nm, to ensure quality and compliance with regulatory standards.

Learn about the UV-spectrometric determination of the K268 nm value of olive oil, assessing the UV absorbance at 268 nm, to ensure quality and compliance with regulatory standards.

Learn about the UV-spectrometric determination of the K268 nm value of olive oil, assessing the UV absorbance at 268 nm, to ensure quality and compliance with regulatory standards.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service