1.50764
SeQuant™ ZIC®-cHILIC 100Å (3 µm) HPLC Columns
L x I.D. 20 mm x 2.1 mm guard Column Kit (3 pc) with coupler (1 pc)
About This Item
product name
SeQuant™ ZIC-cHILIC 3μm 20 x 2.1 mm Guard Kit, PEEK coated guard column 3 pc with coupler 1 pc
material
PEEK-lined stainless steel column
product line
SeQuant™
feature
endcapped: no
packaging
pkg of 3 Columns with coupler 1 pc
parameter
(pH 2 - 8)
at ≤70 °C
max. pressure at ≤550 bar
technique(s)
HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
mass spectrometry (MS): suitable
column L × I.D.
2 cm × 2.1 mm
matrix
fully porous particle
matrix active group
ZIC-cHILIC bonding phase
particle size
3 μm
pore size
100 Å pore size
separation technique
hydrophilic interaction (HILIC)
General description
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service