1.19641
LiChrospher® 60 RP-select B (5 µm) HPLC Columns
HPLC sorbent
Synonym(s):
TM=["LiChrospher"] 60 RP-8 Column
About This Item
Recommended Products
Product Name
LiChrospher® 60 RP-select B (5 µm),
material
stainless steel column
Agency
suitable for USP L7
product line
LiChrospher®
feature
endcapped: no
extent of labeling
11.5% Carbon loading
parameter
60 °C max. temp.
technique(s)
HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)
surface area
350 m2/g
matrix
fully porous particle
matrix active group
C8 bonding phase
particle size
5 μm
pore size
60 Å pore size
operating pH range
2-7.5
bulk density
200‑400 kg/m3
separation technique
reversed phase
storage temp.
no temp limit
Related Categories
Application
- Discovery of an amylose-free starch mutant in cassava (Manihot esculenta Crantz).: The research describes the identification of an amylose-free starch mutant in cassava using iodine staining methods, which has significant implications for food science and agricultural biotechnology (Ceballos et al., 2007).
Analysis Note
Pressure: ≤ 50 bar
Theoretical Plates (N/m) (Toluene): ≥ 50000
stability testing (performance): passes test
separation factor (MPPH/Diphenhydraminehydrochlorid, selectivity test): 2.3 - 2.9
separation factor (MPPH/Acetylsalicylic acid, selectivity test): 3.0 - 3.8
separation factor (Toluene/MPPH, selectivity test): 2.4 - 2.9
capacity factor (Toluene): 11.0 - 15.0
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service