Skip to Content
Merck
All Photos(1)

Key Documents

1.05794

Supelco

TLC plates, Silica gel 60 F₂₅₄

pkg of 100 plates, plate L × W 2.5 cm × 7.5 cm, glass support

Synonym(s):

Silica Gel 60 F₂₅₄ TLC Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 100 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

250 μm

plate L × W

2.5 cm × 7.5 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

100 Glass plates 2,5 x 7,5 cm

Application


  • MSTFA as an Effective TMS Source for the TMSOTf-Catalyzed Synthesis of Cyclic Acetals: This study demonstrates the utility of 2,2,2-Trifluoro-N-methyl-N-(trimethylsilyl)acetamide as an effective trimethylsilyl donor in the synthesis of cyclic acetals, showcasing its role in facilitating catalyst efficiency and improving reaction conditions for organic synthesis within the realm of green chemistry practices (Radomkit et al., 2024).

Linkage

Replaces: 15341-1; 15341

Analysis Note

Specific surface area (according to BET; 5-Pt.measurement): 480 - 540 m²/g
Pore volume(N₂-isotherm):0.74 - 0.84 ml/g
d 50 (laserdiffraction, size distribution): 9.7 - 11.7 µm
Layerthickness: 210 - 270 µm
Deviationof layer thickness per plate: ≤ 35 µm
Chromatographictesting:
A) colourtest
hRf-values
- bleu viforganol, lipophile: 11 - 25
- CeresBlack G, lipophile: 34 - 48
- ceresViolet brn, lipophile: 52 - 67
separationnumber (colour test, lipophile): ≥ 10.5
B)Steroid test
hRf-values
- Hydrocortisone, steroid test: 25 - 37
- Reichstein S, steroid test: 37 - 49
- Methyltestosterone, steroid test: 42 - 54
Typical value determined on a conditioned plate
Eluent A) Toluene (45% rel. humidity)
Eluent B) Ethyl acetate/Toluene (95+5 v/v; 20% rel. humidity)

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

HPTLC plates provide superior separation, speed, and sensitivity, making them ideal for advanced qualitative and quantitative analysis.

HPTLC plates provide superior separation, speed, and sensitivity, making them ideal for advanced qualitative and quantitative analysis.

HPTLC plates provide superior separation, speed, and sensitivity, making them ideal for advanced qualitative and quantitative analysis.

HPTLC plates provide superior separation, speed, and sensitivity, making them ideal for advanced qualitative and quantitative analysis.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service