Skip to Content
Merck
All Photos(1)

Key Documents

1.03803

Supelco

Desiccant sachet 3 g

silica gel with humidity indicator (orange gel) sachet: 4 x 7 cm

Synonym(s):

Dessicant bag, Moisture absorber bag

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123003
NACRES:
NB.51

Quality Level

form

granular

loss

≤10% loss on drying, 140°C, 3 h

capacity

250 g/kg water absorbing capacity(20 °C)

mp

>1000 °C

storage temp.

2-30°C

Analysis Note

Water absorption capacity (24 h, 80 % relative humidity): ≥ 20 %
Loss on drying (140°C, 3 h): ≤ 10 %

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service