Z769436
Branson CPX series ultrasonic bath with digital timer
bath volume 2.8 L, AC/DC input 230 V AC, UK plug (3-pin)
Synonym(s):
ultrasonic bath sonicator, ultrasonic cleaning bath
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103706
NACRES:
NB.74
Recommended Products
feature
model CPX2800-E
packaging
pack of 1 ea
manufacturer/tradename
Branson CPX-952-239R
bath size
230 mm (9.5 in.) × 140 mm (5.5 in.) × 100 mm (4 in.)
bath volume
2.8 L
Looking for similar products? Visit Product Comparison Guide
General description
With the Bransonic® CPX, we′ve gone digital and defined a new category in ultrasonic baths. We′ve reimagined our iconic line of ultrasonic baths for total control with a fully digital Tower Control Panel. The CPX also features our new self-adaptive technology that actively tracks and adapts to changes within the bath.
All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.
Note: Parts should not be allowed to rest on tank bottom, see accessories for options.
All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.
Note: Parts should not be allowed to rest on tank bottom, see accessories for options.
Features and Benefits
- Degassing - can be set up to 99 minutes
- Timer - can be set to 99 minutes or run continuously
- Self-Adaptive technology
- Digital tower control panel
- Sleep mode
- All 220-230 V units meet CE standards
Legal Information
Bransonic is a registered trademark of Branson Ultrasonics Corp.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service