Z768278
Aldrich® high-vacuum glass stockcock, T-bore
stopcock bore 2 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.79
material
glass plug
Joint
joint plug12/30
side arm size
9 mm
stopcock bore
2 mm
Looking for similar products? Visit Product Comparison Guide
General description
Stopcock has three side arms sealed 90° apart. The solid glass plug has a "T" shaped bore so that any two or all three side arms can be connected at one time. All sizes are supplied complete with a metal retaining device.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service