Skip to Content
Merck
All Photos(1)

Key Documents

Z757055

Kern DLB moisture analyzer, for samples up to 160 g

AC/DC input 220 - 240 V AC

Synonym(s):

moisture sensor, mositure tester

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

packaging

pack of 1 ea

manufacturer/tradename

Kern DLB 160-3A

weighing capacity measuring range

160 g

W × depth × H

210 mm × 340 mm × 225 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Back lit LCD display with digit height 17 mm
  • Halogen quartz glass heater, 400 W
  • Internal memory for automatic sequence of 5 complete drying processes
  • 10 sample plates included

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service