Z742860
Kern PLJ series precision balances
Kern PLJ 720-3A, weighing capacity 720 g, accuracy: 0.001 g, precision: ±0.002 g
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
About This Item
Recommended Products
AC/DC input
100 - 240 V AC, universal plug set
feature
Automatic internal adjustment
Supplied with draft shield
packaging
pack of 1 ea
manufacturer/tradename
Kern PLJ 720-3A
weighing capacity measuring range
720 g, accuracy: 0.001 g, precision: ±0.002 g
platform diam.
80 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features
- High-quality milligram balance with enormous weighing range up to 2100 g – ideal for large samples or heavy tare containers
- Ergonomically optimised keypad for left and righthanded users
- Automatic internal adjustment, guarantees high degree of accuracy and makes the balance independent of its location of use. Ideal for mobile applications which require verification, such as ambulatory gold and jewellery purchasing
- Draught shield standard for models with weighing plate size 80 mm, weighing space Ø×H 60×150 mm
- Backlit LCD display, digit height 17 mm
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service