Skip to Content
Merck
All Photos(1)

Key Documents

Z742564

MC-12 High Speed Microcentrifuge with rotor for 12 x 1.5/2.0 mL tubes

AC/DC input 115 V AC, US 3-pin plug

Synonym(s):

Benchmark Scientific centrifuge, compact high speed microcentrifuge, high speed personal centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

feature

incremental 100 rpm 100 rcf
timer 20 sec to 99 min
to hold 12 1.5/2.0 mL tubes
12 sec acceleration; 10 sec deceleration

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific C1612

parameter

15500 rpm
16100 × g

technique(s)

centrifugation: suitable

size

10.6 in. (27 cm) × 8.7 in. (22 cm) × 5.9 in. (15 cm)

weight

10.5 lb (4.8 kg)

Looking for similar products? Visit Product Comparison Guide

General description

Benchmark′s MC-12 High Speed Microcentrifuge is the first and only personal centrifuge capable of speeds up to 16,000 xg (15,500 rpm); meaning it is the most affordable and compact option available that meets standard molecular biology and DNA protocols. Includes: 12 x 1.5/2.0mL rotor.

Features and Benefits

  • Short deceleration time
  • Silent operation
  • A brushless and maintenance-free drive system allows each workstation to be fully equipped with a personal centrifuge.
  • Computer-designed airflow pattern that lowers sample temperature increase
  • Single, conveniently located control knob for operating all parameters
  • Large and bright LCD for a clear indication of time and rpm or g-force.
  • The momentary spin button facilitates instant spin downs, without disrupting the preset parameters.
  • Aircraft-grade aluminum rotor takes in 1.5 to 2.0 ml tubes directly, and 0.5 ml and 0.2 ml tubes with optional adapters.

Legal Information

MC-12 is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service