Z742475
BeadBlaster™ 24 Microtube homogenizer with 24 x 2.0 mL tube holder
AC/DC input 230 V AC, EuroPlug
Synonym(s):
bead mill, laboratory blender, laboratory homogenization, laboratory tube mill, laboratory tube mixer, tissue disruption
About This Item
Recommended Products
description
cycle time 1 to 90 sec. (up to 90 sec.)
feature
program memory: up to 50
< 68 dB(A) Noise level
packaging
pkg of 1
manufacturer/tradename
Benchmark Scientific D2400-E
parameter
(Pause between cycles: 0 to 2 min (1sec increment))
speed (4.0 to 7.0 m/s (0.05 m/s increments))
technique(s)
PCR: suitable
size
11 in. (28 cm) × 14.2 in. (36 cm) × 15.2 in. (38.5 cm)
weight
55 lb (25 kg)
capacity
24 x 2.0 ml capacity
Looking for similar products? Visit Product Comparison Guide
General description
- For all sample types, from soft tissue to bone
- Mix up to 24 tubes simultaneously
- Sealed 2.0ml tubes - eliminates cross contamination
PLEASE ENSURE TUBES WITH 6mm HIGH CAPS ARE USED. 9mm HIGH CAP TUBES WILL STRESS THE TUBE HOLDER.
Features and Benefits
- Available as a full range of beads in prefilled tubes and bulk.
- Digitally set and displayed operating parameters.
- Transaparent lid for sample visualization.
- The mechanical lid prevents accidental lid opening while operating.
- Brushless motor lowers motor noise and ensures maintenance-free operation.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service