Z742350
2MAG SATELLITE stirring bar for viscous solutions
diam. × L 13 mm × 70 mm
Synonym(s):
stirbar, syrup stirring bar
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103800
NACRES:
NB.72
Recommended Products
material
cylindrical PTFE cover
packaging
pack of 1 ea
manufacturer/tradename
2mag 44700
diam. × L
13 mm × 70 mm
diam.
99 mm
weight
0.1 kg
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
New developed, high-effective stirring bar, recommended for magnetic stirrers MIXdrive 1 XL or MIX 1 XL.
Features and Benefits
Extremely strong, abrasion-free and wear-free magnetic
stirring bar, bearing on a tripod-construction, ideal for
large mixing volumes, viscous media, stirring over wide
distances or for disadvantageous vessel bottoms, especially
for the use in stainless steel vessels and in the case of media
containing abrasive particles, e.g. sand or sediments.
No direct contact between stirring bar and reaction vessel,
therefore steady firm, wear-free, stirring bar sealed with
PTFE, tripod construction made of ZEDEX, chemical
resistance comparable to PTFE, FDA-certification,
wearing parts can be re-ordered separately.
stirring bar, bearing on a tripod-construction, ideal for
large mixing volumes, viscous media, stirring over wide
distances or for disadvantageous vessel bottoms, especially
for the use in stainless steel vessels and in the case of media
containing abrasive particles, e.g. sand or sediments.
No direct contact between stirring bar and reaction vessel,
therefore steady firm, wear-free, stirring bar sealed with
PTFE, tripod construction made of ZEDEX, chemical
resistance comparable to PTFE, FDA-certification,
wearing parts can be re-ordered separately.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service