Skip to Content
Merck
All Photos(1)

Key Documents

Z742180

Stainless Steel Instrument Tray

2/3 Size, capacity 8.8 L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.51

feature

2/3 Size

manufacturer/tradename

Polarware 30142

capacity

8.8 L

size

13.88 in. × 12.75 in. × 4 in.
35.2 cm × 32.4 cm × 10.2 cm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service