Skip to Content
Merck
All Photos(1)

Key Documents

Z723029

Sigma-Aldrich

Aldrich® Erlenmeyer flask with ST joint

capacity 10 mL, joint: ST/NS 14/20

Synonym(s):

conical flasks, glass flasks, lab flask, laboratory flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

Pricing and availability is not currently available.

material

borosilicate glass
flat bottom

Joint

joint neck14/20
joint: ST/NS14/20

sterility

non-sterile

feature

closure type Standard Taper Joint
without cap

packaging

case of 1

manufacturer/tradename

Sigma-Aldrich

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
Z567868Z567833Z567841
material

borosilicate glass , flat bottom

material

borosilicate glass , flat bottom

material

borosilicate glass , flat bottom

material

borosilicate glass , flat bottom

capacity

10 mL

capacity

1,000 mL

capacity

5 mL

capacity

125 mL

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

feature

closure type Standard Taper Joint, without cap

feature

closure type Standard Taper Joint, without cap

feature

closure type Standard Taper Joint, without cap

feature

closure type Standard Taper Joint, without cap

packaging

case of 1

packaging

pack of 1

packaging

pack of 1

packaging

pack of 1

Other Notes

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service