The diameter of the filter is 47 mm, according to the vendor.
Z699276
Analytical funnel for microbiology
pore size 0.45 μm, white/black grid, pkg of 50
Synonym(s):
Whatman funnel, filtering funnel, filtration funnel
About This Item
Recommended Products
material
cellulose nitrate membrane
plastic housing
sterility
sterile
feature
cap
graduations
white/black grid
packaging
pkg of 50
manufacturer/tradename
GVS Life Sciences 10497504
filter capacity
100 mL
funnel capacity
100 mL
pore size
0.45 μm
capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Saves up to 50% in time with no flaming and sterilization required
- Minimizes the risk of cross contamination
- Easy release of membrane
Other Notes
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What is the diameter of the filter?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service