Skip to Content
Merck
All Photos(1)

Key Documents

Z690368

Ace all-PTFE filter reactor assembly

capacity 250 mL, joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103817
NACRES:
NB.51

Joint

joint: ST/NS24/40

manufacturer/tradename

Ace Glass 6390-02

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

These PTFE filter reactors can be used for fluorine chemistry and with strong alkaline compounds that can etch glass. The head, head joints, body, stirrer-bearing, bottom filter assembly with valve, and stirring shaft with agitator are all PTFE. Even the O-Rings are PTFE encapsulated. The filter supports are polypropylene. The bottom filter assembly is either #50 or #80 Ace-Thred and threads in/out for easy capture of filtrate, or for cleaning. A Halar® coated stainless steel internal coil is included (in the 1 L size) for heating or cooling the contents. IKA RW 20 over head stirrer recommended.

Legal Information

Halar is a registered trademark of Solvay Group

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service