Skip to Content
Merck
All Photos(1)

Key Documents

Z683221

J.Young high-vacuum PTFE valve, in line

stopcock size 10 mm, side arm O.D. 13 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40141600
NACRES:
NB.79

Pricing and availability is not currently available.

manufacturer/tradename

J. Young

side arm O.D.

13 mm

stopcock size

10 mm

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
Z683248Z405590Z405604
side arm O.D.

13 mm

side arm O.D.

19 mm

side arm O.D.

7 mm

side arm O.D.

9 mm

stopcock size

10 mm

stopcock size

15 mm

stopcock size

4 mm

stopcock size

6 mm

General description

The J. Young high-vacuum PTFE valve helps in controlling the atmosphere when using air-sensitive materials.

Features:
  • PTFE piston with unique PTFE-sheathed elastomer O-ring seals
  • Grease-free glass-to-PTFE seals
  • High-vacuum to 10-6 torr

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service