Z680893
Duran® super duty beaker
capacity 250 mL
Synonym(s):
211073605
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.43
Recommended Products
material
glass (Type 1/ neutral glass)
feature
graduations
manufacturer/tradename
DURAN®
Schott
capacity
250 mL
Looking for similar products? Visit Product Comparison Guide
General description
Life can be tough for laboratory glassware such as beakers, flasks and cylinders. Rough handling and laboratory processes like automated washing can cause damage and breakages. The DURAN® SUPER DUTY products were specially developed to better cope with laboratory life. The DURAN® SUPER DUTY products are characterized by a higher mechanical strength achieved by reinforcing the rim. As a result of this modification, the impact strength is improved, and the risk of accidental breakage is significantly reduced. The DURAN® SUPER DUTY products increase the safety in the laboratory and help to minimize the risk of injury. The longer life expectancy of the SUPER DUTY products means that they are more economical to use over the long term.
Features and Benefits
- Manufactured from borosilicate glass 3.3
- Higher impact strength, mechanical strength and stability achieved by reinforced rim
- Due to reduced risk of accidental breakage the risk of injuries is minimised and the safety of the user is increased
- Economical due to longer life span and outstanding corrosion protection
- Spout for clean pouring
- White easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Other Notes
Browse all glass beakers
Legal Information
DURAN is a registered trademark of DWK Life Sciences
comparable product
Product No.
Description
Pricing
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service