Skip to Content
Merck
All Photos(1)

Key Documents

Z675415

Sigma-Aldrich

Mini-sieve micro sieve set

Overall L × W 164 mm × 73 mm

Synonym(s):

laboratory microscreen, mini micromesh

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105003
NACRES:
NB.35

material

white polypropylene housing (Phosphor-Bronze screen inserts)

sterility

non-sterile

packaging

pack of 1 ea (4 x housings, 1 x lid, 8 x mesh inserts)

manufacturer/tradename

Bel-Art F37845-1000

Overall L × W

164 mm × 73 mm

pore size

25, 35, 45, 60, 80, 120, 170, 230 porosity (standard mesh)

General description

Hand held sieve for quick field or lab particle size sorting. Supplied with four exchangeable screen-holding segments, a catch pan, a cover and four screen-retaining rings. Each storing segment: 51mm x 29mm (2" x 1 1/8") can contain approximately 60cc. System comes with one each 25, 35, 45, 60, 80, 120, 170 and 230 standard mesh screens.

Replacement screen inserts available (Z675423)


Overall dimensions: 164mm x 73mm (6 7/16" x 2 7/8")

Features and Benefits

  • Polypropylene segments and collection pan assembles/disassembles for easy sample insertion and retrieval.
  • Sieving specifications rapidly altered by exchanging the four detachable phosphor-bronze mesh screens.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service