Z652903
Julabo® open circulating baths, E models
ED-5, AC/DC input 230 V AC, volume 4.5 L, temp. range 20-100 °C
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41100000
Recommended Products
feature
CE compliant
integrated cooling coil & bath cover
packaging
pack of 1 ea
manufacturer/tradename
ED-5
Julabo 9116405
availability
available only in EU
temperature measuring range
20-100 °C
parameter
20-100 °C temp. range
±0.03 °C temp. stability
heater capacity
2 kw
W × L × H
17 cm × 33 cm × 36 cm
bath opening W × L × depth
15 cm × 15 cm × 15 cm
capacity
4.5 L
volume
4.5 L
4500 mL
weight
7 kg
Looking for similar products? Visit Product Comparison Guide
General description
Baths with circulators mounted on a stainless steel bridge. Ready for temperature applications to an external loop circuit and/or simultaneous operation in the bath tank.
Economy series:
All other models need cover to be ordered separately.
Economy series:
- PID 1 temperature control
- Bright LED-display for the actual value, 2 set point, resolution 0.1°C
- Keypad for setpoint, switches automatically to actual value
- High temperature cut off/dry running protection for non-flammable fluids (ED models) for flammable liquids (EH models)
- ED models temperature range 20-100°C
- EH models working temperature range 20-150°C
- EH-5 model comes with lid
All other models need cover to be ordered separately.
Legal Information
Julabo is a registered trademark of Julabo USA, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service