Z623040
Corning® silver metal membrane glass fiber membrane filter discs
pore size 0.45 μm, diam. 13 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161507
NACRES:
NB.24
Recommended Products
Product Name
Sterlitech silver metal membranes, pore size 0.45 μm, diam. 13 mm
sterility
non-sterile
packaging
pkg of 100
manufacturer/tradename
Steriltech 45329
diam.
13 mm
pore size
0.45 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Silver metal filter membranes are pure metallic silver (99.97% pure silver) with no extractable or detectable contaminants and the benefits of Ag (bacteriostatic and conductive). Their ability to withstand extreme chemical and thermal stress makes them ideal for applications involving aggressive fluids, solvents and/or high temperatures. Silver membranes are also excellent as collection media and subsequent X-ray diffraction substrate for quantifying unknowns.
Legal Information
Sterlitech is a trademark of Sterlitech Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service