Z620262
DURAN culture tubes
H × diam. 180 mm × 18 mm
Synonym(s):
261352357
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121706
NACRES:
NB.22
Recommended Products
material
borosilicate glass
borosilicate glass tube
round bottom
screw top cap
screw top neck
transparent tube
sterility
non-sterile
feature
neck thread external thread
DIN thread 18
packaging
pack of 50 ea
manufacturer/tradename
DURAN® 261352357
H × diam.
180 mm × 18 mm
capacity
30 mL
Looking for similar products? Visit Product Comparison Guide
General description
Made from Duran® borosilicate glass. Includes screw caps.
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service