Skip to Content
Merck
All Photos(1)

Key Documents

Z563080

Büchi® glass oven for drying, B-585

AC/DC input 115 V AC

Synonym(s):

Glass Drying Oven, Laboratory Drying Oven

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

AC/DC input

50 - 60 Hz

packaging

pack of 1 ea

manufacturer/tradename

Büchi 046600

availability

not available in EU

parameter

40-300 °C temp. range
±5 °C temp. stability (in oven center at 300 °C)

W × H × D

410 mm × 300 mm × 300 mm

volume

100-250 mL

weight

9.5 kg

power consumption

450 W

Looking for similar products? Visit Product Comparison Guide

General description

Small drying oven with metal housing and robust platform, a transparent sample container, suited for removing residual solvent up to a maximum temperature of 300°C. Visual monitoring of the sample chamber, graphic display with manual and programmable mode. Adjustable temperature and time control, programmable for three steps.

  • Requires minimal space
  • Shorter heating time
  • High energy efficiency
  • Steady vacuum
  • No cross contamination
  • Optimal visibility of the substance
  • Low investment costs
  • Option of keeping the sample in motion
  • Output to start and stop the vacuum pump
  • Working angle can be easily set from 0° to + 90°
  • Temperature and time can be programmed at 3 levels
  • Vacuum-proof design
  • Optional ventilation with inert gas
  • No cross contamination

Legal Information

Büchi is a registered trademark of Büchi Labortechnik AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service