Z562157
Platinum evaporating dish
capacity 30 mL
Synonym(s):
evaporating dish
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121812
NACRES:
NB.43
Recommended Products
material
circles
platinum
sterility
non-sterile
packaging
pack of 1 ea
manufacturer/tradename
Birmingham metals BD5
H × W
22 mm × 50.0 mm
capacity
30 mL
dish diam. × H
50 mm × 22 mm
Looking for similar products? Visit Product Comparison Guide
General description
Platinum labware has excellent resistance to acids such as acetic, hydrochloric, hydrofluoric, hydroiodic, nitric, selenic, and sulfuric, and to oxidation at high temperatures. Dishes of platinum can be cleaned by boiling in a suitable solvent. For the removal of substances which have alloyed with the surface, scour with alumina powder.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service