Z561525
Thermco® precision ground-glass joint thermometer
temperature -10-250 °C, immersion L 125 mm
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41112303
NACRES:
NB.79
Recommended Products
Joint
joint ST/NS10/30
description
spirit-filled
feature
subdivision 1.0 °C
manufacturer/tradename
Thermco Products, Inc.
temperature measuring range
-10-250 °C
L
425 mm
Looking for similar products? Visit Product Comparison Guide
Legal Information
Thermco is a registered trademark of Thermco Products, Inc.
related product
Product No.
Description
Pricing
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service