Skip to Content
Merck
All Photos(2)

Key Documents

Z554464

Sigma-Aldrich

Aldrich® Buchner VerSAfunnel

capacity 350 mL, disc diam. 50 mm, porosity 145-175 μm

Sign Into View Organizational & Contract Pricing

Select a Size

1 G
¥26,200
5 G
¥63,700
25 G
¥176,000

Vendor SKU: QD-8915-1G

¥26,200


Availability
Ships in 14 days - from Aldrich Partner.


Select a Size

Change View
1 G
¥26,200
5 G
¥63,700
25 G
¥176,000

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

Vendor SKU: QD-8915-1G

¥26,200


Availability
Ships in 14 days - from Aldrich Partner.

description

PTFE cup gaskets

capacity

350 mL

disc diam.

50 mm

stem I.D. × O.D.

8 mm × 12 mm

pore size

145-175 μm porosity

Looking for similar products? Visit Product Comparison Guide

General description

Modular Buchner funnel components for maximum versatility and economy.
Interchangeable and replaceable components permit the use of a wide range of funnel porosities and capacities at minimal expense. It is no longer necessary to replace an entire Buchner funnel because of a clogged filter frit, broken rim or stem.
Features:
  • Five interchangeable frit porosities: 4 microns up to 175 microns
  • PTFE cup gasket seals edge of frit during use
  • Replaceable components: frits, gaskets, funnel tops, bottoms, and connectors

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
VerSAFunnel is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service