Z545732
VerSA-Flow™ can and drum dispenser
Low-flow pressure-delivery cap with 2 in. NPT thread
Synonym(s):
Can dispenser, Drum dispensing system, Flow dispenser
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
For low-flow pressure-delivery of solvents from Aldrich cans and drums with tapered 2 inch NPT thread or 2 in. buttress threads. Precision machined, two-piece, PBT cap with special threading that permits the removal of the cap without disconnecting solvent and gas lines when changing containers.
- Flow rate: approx. 1 L/min @ 4 psi
- Includes 10 ft × 1/4 in. O.D. FEP solvent pick-up tubing, adjustable depth through compression fitting on cap 1/4 in. I.D. gas hose connection
- Extra 90° PFA elbow with 1/4 in. O.D. compression fittings for connecting pick-up tubing to cap in low-clearance applications
- Two additional 1/4 in. NPT threaded holes with plugs permit the addition of a liquid-level indicator, vent line, or sparge/delivery tube assemblies
- Built-in pressure-relief valve vents automatically in case of excessive pressure (5 psi max.)
- Optional 1/8 in. O.D. compression fittings for HPLC tubing
Legal Information
VerSA-Flow is a trademark of Sigma-Aldrich Co. LLC
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service