Skip to Content
Merck
All Photos(1)

Key Documents

Z419893

Sigma-Aldrich

Scienceware® HDPE Buchner funnel

capacity 150 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F14609-0000

capacity

150 mL

plate diam.

70 mm

rim to plate H

51 mm

Looking for similar products? Visit Product Comparison Guide

General description

One piece funnel with sealed-in, coarse porosity, Coarse porosity (90-130 micron) PE filter plate for good retention and fast flow under vacuum. Useable with or without filter paper. Use below 52°C (125°F).

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service