Z309117
Quickfit® Soxhlet extraction assemblies
volume 100 mL
Synonym(s):
100RASX
About This Item
Recommended Products
Joint
joint ST/NS condenser40/38
joint ST/NS flask24/29
description
for use with 33mm × 100mm thimble
manufacturer/tradename
Quickfit 100RASX
availability
not available in USA and Canada
volume measuring range
100 mL
flask volume
250 mL
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | GF86764551 | GF89483956 | GF23894118 |
---|---|---|---|
Goodfellow 854-942-24 | Goodfellow 867-645-51 | Goodfellow 894-839-56 | Goodfellow 238-941-18 |
2 m | 2 m | 1 m | 1 m |
General description
NOTE: Does not include optional pressure equalizing funnel shown in diagram
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service