Z306533
Volac® volumetric flask
volume 500 mL, accuracy: 0.25 mL, certificate
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass flask
Joint
joint ST/NS neck19/26
joint stopper16
feature
certificate
class A
packaging
pack of 2 ea
manufacturer/tradename
Poulton & Graf
availability
not available in USA and Canada
volume measuring range
500 mL, accuracy: 0.25 mL
capacity
500 mL
Looking for similar products? Visit Product Comparison Guide
General description
Conform to BS1792 and ISO1042. Each Volac flask is individually calibrated and printed, tested for accuracy, and numbered for full traceability, regardless whether Works Correction Certificate of Accuracy is provided. Borosilicate glass, permanent markings, and tooled ground neck fitted with PP stopper.
Legal Information
Volac is a registered trademark of Poulten & Graf Ltd.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service