Z285552
Glas-Col® StirMantles
for flask size, 250 mL, AC/DC input 115 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41102405
NACRES:
NB.76
Recommended Products
AC/DC input
115 V
feature
CSA approved
for flask size 250 mL
packaging
pack of 1 ea
manufacturer/tradename
Glas-Col 100D TEM102
availability
not available in EU
stirring range measuring range
50-750 rpm
temperature measuring range
≤450 °C (internal operating)
parameter
50-750 rpm speed
output
180 watts
Looking for similar products? Visit Product Comparison Guide
General description
An electromagnetic stirring system that combines heating and stirring in one mantle. Includes StirMantle and connecting cords. Order a StirControl II and a temperature controller separately.
Legal Information
Glas-Col is a registered trademark of Glas-Col LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service