Z283843
Spinbar® magnetic stirring fleas
white, diam. 3 mm, L 6.35 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103806
NACRES:
NB.72
Recommended Products
material
PTFE-coated
cylindrical PTFE-coated
feature
ALNICO V coated magnet
packaging
pack of 3 ea
manufacturer/tradename
Bel-Art F37119-0635
L
6.35 mm
diam.
3 mm
color
white
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Spinbar® magnetic stirring fleas are designed for use in tubes, vials, and gradient markers.
- Ideal for mixing of small volume samples in environmental testing and life science applications.
- Alnico magnet encapsulated in durable and inert FDA grade PTFE (polytetrafluoroethylene) coating.
- Broad chemical resistance for use in a wide variety of applications.
- Autoclavable.
Very small, efficient stirring bars. Ideal for vials, micro test tubes, centrifuge tube mixing etc.
- PTFE-coated
- ALNICO V coated magnet
Legal Information
Spinbar is a registered trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service