Z267791
Round crystal window
ZnSe, diam. × thickness 13 mm × 2 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
ZnSe
technique(s)
IR spectroscopy: suitable
diam. × thickness
13 mm × 2 mm
transmittance
20,000-45,400 (wavenumbers (cm-1))
refractive index
n/D 2.4 (at 2 μm)
Looking for similar products? Visit Product Comparison Guide
General description
A hard and brittle crystal; inert; ideal material for ATR.
Cut and polished quality crystal windows.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service