Z260096
FORTUNA® Optifix® Solvent bottle-top dispenser
Solvents model, volume 0.4-2.0 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
feature
subdivision 0.1 mL
manufacturer/tradename
Fortuna Graf 101.081-27
volume measuring range
0.4-2.0 mL
volume
0.4-2 mL
fitting
GL 40
GL 45
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
For dispensing solvents
Features:
Features:
- Dispensing piston made of glass
- Visible dispensing process by the use of a dispensing cylinder made of glass, coated with plastic-protection against breakage
- Fully positional FIX adapter made of white PP for dispensers up to 10 mL or solid white PTFE for dispensers from 30 - 500 mL size
- Valve block made of PTFE, no metal springs in the valve - no corrosion
- Ergonomic finger protection cap
- Fast and easy volume setting with additional fine adjustment
- Optifix Solvent dispenser available up to 500 mL
Other Notes
Dispensing piston made of ceramic
Legal Information
FORTUNA is a registered trademark of Poulten & Graf Ltd.
Optifix is a registered trademark of Poulten & Graf Ltd.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service