Skip to Content
Merck
All Photos(1)

Key Documents

Z250201

Sigma-Aldrich

Wheaton wide-mouth bottle

amber soda-lime glass bottle, capacity 500 mL, white polypropylene cap, (PTFE faced LDPE liner), case of 12 ea

Synonym(s):

Wheaton bottle, Wheaton bottles, wide mouth glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

(PTFE faced LDPE liner)
amber soda-lime glass bottle
round bottle
white polypropylene cap
wide-mouth bottle

Joint

Joints threaded neck (53-400)

sterility

non-sterile

feature

graduations: no
with cap
with cap

packaging

case of 12 ea

manufacturer/tradename

WHEATON® W216949

capacity

500 mL

diam. × H

80 mm × 146 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Wheaton wide-mouth bottle is manufactured from type III soda-lime glass.
  • Amber-colored bottles are best suited for storing and transporting light-sensitive samples or dry powders.
  • A wide-mouth design facilitates easy access to samples.
  • Ideal for general, small to large volume storage.
  • Includes a tamper-evident seal for sample protection.

Features and Benefits

• Ideal for storage of light sensitive samples or dry powders• Easy removal of contents• HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification• Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)• Amber, USP Type III soda-lime glass

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service